Motion
RD-91

ENERPAC
RD-91

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 10.250 in Stroke, 19.310 in Retracted, 29.560 in Extended
Mi Item #00902165
MFR #RD-91
Price$2,676.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-91

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 10.250 in Stroke, 19.310 in Retracted, 29.560 in Extended
Mi Item #00902165
MFR #RD-91

Mfr description
RD-91 9 TOND/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,676.28/each

Specifications

Dimensions

  • Base to Port
    2.900 in
  • Bore Size
    2.000 in
  • Collar Thread Length
    0.5600 in;14.20 mm
  • Cylinder Cap Retract At 5000 Psi
    4910 lbs
  • Extended Height
    29.560 in
  • Lowered Height
    8.7500 in;223 mm
  • Maximum Height
    9.8800 in;251 mm
  • Outside Diameter
    3.000 in
  • Piston Rod Diameter  
    1.380 in
  • Plunger Diameter
    1.0000 in;25.40 mm
  • Retracted Height
    19.310 in
  • Saddle Diameter
    1.0000 in;25.40 mm
  • Stroke  
    10.250 in
  • Weight
    29.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    2.0000 in-12
  • Cylinder Capacity
    9 ton
  • Cylinder Material
    Steel
  • Effective Area
    1.770 in²
  • Load Capacity
    8.16 ton, 9 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    32.200 in³
  • Piston Rod Protrusion
    1.190 in
  • Piston Stroke
    1.1300 in;28.70 mm
  • Pull Retract Cylinder Capacity
    5 ton
  • Pull Retract Cylindrical Eff Area
    0.980 in²
  • Pull Retract Oil Capacity
    1.100 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    9.00 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)