Motion
MT1811241
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #26 Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
MI ITEM #00902169
MFR #MT1811241
List Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #26 Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
MI ITEM #00902169
MFR #MT1811241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.78/each for your price

Overview

Mfr description
11241 1325 HI-HELIX #26 TL DRL

Specifications

  • Drill Bit Size
    #26
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    5-3/8 in
  • Coolant Delivery
    External
  • Series
    1325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text