Motion
RD-96

ENERPAC
RD-96

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 6.130 in Stroke, 13.780 in Retracted, 19.910 in Extended
MI ITEM #00902213
MFR #RD-96
Your Price$2,524.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-96

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 6.130 in Stroke, 13.780 in Retracted, 19.910 in Extended
MI ITEM #00902213
MFR #RD-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,524.38/each(List $3,357.05)

Overview

Mfr description
RD-96 9 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
  • Double-acting operation develops force in both directions, providing maximum versatility
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RD-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    9 ton
  • Pull Retract Cylinder Capacity
    5 ton
  • Stroke
  • Oil Capacity
    10.820 in³
  • Cylinder Cap Retract At 5000 Psi
    4910 lbs
  • Pull Retract Oil Capacity
    6.010 in³
  • Retracted Height
    13.780 in
  • Extended Height
    19.910 in
  • Effective Area
    1.770 in²
  • Pull Retract Cylindrical Eff Area
    0.980 in²
  • Tons at 10000 psi
    9.00 ton
  • Piston Rod Diameter
  • Bore Size
    1.500 in
  • Base to Port
    2.270 in
  • Outside Diameter
    2.500 in
  • Piston Rod Protrusion
    0.980 in
  • Cylinder Material
    Steel
  • Weight
    14.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text