Motion
RD-166

ENERPAC
RD-166

Precision Production Cylinder - Double-Acting / Hydraulic Return, 16 ton Capacity, 6.250 in Stroke, 15.310 in Retracted, 21.560 in Extended
MI ITEM #00902227
MFR #RD-166
Price$4,239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-166

Precision Production Cylinder - Double-Acting / Hydraulic Return, 16 ton Capacity, 6.250 in Stroke, 15.310 in Retracted, 21.560 in Extended
MI ITEM #00902227
MFR #RD-166

Mfr description
RD-166 16 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,239.00/each

Specifications

Dimensions

  • Base to Port
    2.900 in
  • Bore Size
    2.000 in
  • Collar Thread Length
    0.8800 in;22 mm
  • Cylinder Cap Retract At 5000 Psi
    8300 lbs
  • Extended Height
    21.560 in
  • Lowered Height
    15.3100 in;389 mm
  • Maximum Height
    21.5600 in;548 mm
  • Outside Diameter
    3.000 in
  • Piston Rod Diameter  
    1.380 in
  • Plunger Diameter
    1.3800 in;35 mm
  • Retracted Height
    15.310 in
  • Stroke  
    6.250 in
  • Weight
    22.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    2-5/8 in - 16
  • Cylinder Capacity
    16 ton
  • Cylinder Material
    Steel
  • Effective Area
    3.140 in²
  • Load Capacity
    16 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    19.630 in³
  • Piston Rod Protrusion
    1.190 in
  • Piston Stroke
    6.2500 in;159 mm
  • Pull Retract Cylinder Capacity
    8 ton
  • Pull Retract Cylindrical Eff Area
    1.660 in²
  • Pull Retract Oil Capacity
    10.350 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    16.00 ton
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)