Motion
RD-256

ENERPAC
RD-256

Precision Production Cylinder - Double-Acting / Hydraulic Return, 25 ton Capacity, 6.250 in Stroke, 16.690 in Retracted, 22.940 in Extended
MI ITEM #00902258
MFR #RD-256
Your Price$5,717.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-256

Precision Production Cylinder - Double-Acting / Hydraulic Return, 25 ton Capacity, 6.250 in Stroke, 16.690 in Retracted, 22.940 in Extended
MI ITEM #00902258
MFR #RD-256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,717.11/each(List $7,146.39)

Overview

Mfr description
RD-256 25 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
  • Double-acting operation develops force in both directions, providing maximum versatility
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RD-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    25 ton
  • Pull Retract Cylinder Capacity
    11 ton
  • Stroke
  • Oil Capacity
    30.680 in³
  • Cylinder Cap Retract At 5000 Psi
    10750 lbs
  • Pull Retract Oil Capacity
    13.420 in³
  • Retracted Height
    16.690 in
  • Extended Height
    22.940 in
  • Effective Area
    4.910 in²
  • Pull Retract Cylindrical Eff Area
    2.150 in²
  • Tons at 10000 psi
    25.00 ton
  • Piston Rod Diameter
  • Bore Size
    2.500 in
  • Base to Port
    3.500 in
  • Outside Diameter
    3.630 in
  • Piston Rod Protrusion
    1.060 in
  • Cylinder Material
    Steel
  • Weight
    36.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text