Motion
RD-910

ENERPAC
RD-910

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 10.130 in Stroke, 17.780 in Retracted, 27.910 in Extended
Mi Item #00902273
MFR #RD-910
Price$3,119.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-910

Precision Production Cylinder - Double-Acting / Hydraulic Return, 9 ton Capacity, 10.130 in Stroke, 17.780 in Retracted, 27.910 in Extended
Mi Item #00902273
MFR #RD-910

Mfr description
RD-910 9 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,119.24/each

Specifications

Dimensions

  • Base to Port
    2.270 in
  • Bore Size
    1.500 in
  • Collar Thread Length
    0.5600 in;14 mm
  • Cylinder Cap Retract At 5000 Psi
    4910 lbs
  • Extended Height
    27.910 in
  • Lowered Height
    17.7800 in;452 mm
  • Maximum Height
    27.9100 in;709 mm
  • Outside Diameter
    2.500 in
  • Piston Rod Diameter  
    1.000 in
  • Plunger Diameter
    1.0000 in;25.40 mm
  • Retracted Height
    17.780 in
  • Stroke  
    10.130 in
  • Weight
    19.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    2.0000 in-12
  • Cylinder Capacity
    9 ton
  • Cylinder Material
    Steel
  • Effective Area
    1.770 in²
  • Load Capacity
    8.16 ton, 9 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    17.890 in³
  • Piston Rod Protrusion
    0.980 in
  • Piston Stroke
    10.1300 in;257 mm
  • Pull Retract Cylinder Capacity
    5 ton
  • Pull Retract Cylindrical Eff Area
    0.980 in²
  • Pull Retract Oil Capacity
    9.940 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    9.00 ton
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)