Motion
RD-1610

ENERPAC
RD-1610

Precision Production Cylinder - Double-Acting / Hydraulic Return, 16 ton Capacity, 10.250 in Stroke, 19.310 in Retracted, 29.560 in Extended
MI ITEM #00902304
MFR #RD-1610
Your Price$4,735.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-1610

Precision Production Cylinder - Double-Acting / Hydraulic Return, 16 ton Capacity, 10.250 in Stroke, 19.310 in Retracted, 29.560 in Extended
MI ITEM #00902304
MFR #RD-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,735.92/each(List $5,683.11)

Overview

Mfr description
RD-1610 16 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
  • Double-acting operation develops force in both directions, providing maximum versatility
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RD-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    16 ton
  • Pull Retract Cylinder Capacity
    8 ton
  • Stroke
  • Oil Capacity
    32.200 in³
  • Cylinder Cap Retract At 5000 Psi
    8300 lbs
  • Pull Retract Oil Capacity
    16.980 in³
  • Retracted Height
    19.310 in
  • Extended Height
    29.560 in
  • Effective Area
    3.140 in²
  • Pull Retract Cylindrical Eff Area
    1.660 in²
  • Tons at 10000 psi
    16.00 ton
  • Piston Rod Diameter
  • Bore Size
    2.000 in
  • Base to Port
    2.900 in
  • Outside Diameter
    3.000 in
  • Piston Rod Protrusion
    1.190 in
  • Cylinder Material
    Steel
  • Weight
    29.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text