Motion
RD-2510

ENERPAC
RD-2510

Precision Production Cylinder - Double-Acting / Hydraulic Return, 25 ton Capacity, 10.250 in Stroke, 20.690 in Retracted, 30.940 in Extended
Mi Item #00902319
MFR #RD-2510
Price$7,747.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RD-2510

Precision Production Cylinder - Double-Acting / Hydraulic Return, 25 ton Capacity, 10.250 in Stroke, 20.690 in Retracted, 30.940 in Extended
Mi Item #00902319
MFR #RD-2510

Mfr description
RD-2510 25 TON D/A CYLINDER
  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,747.19/each

Specifications

Dimensions

  • Base to Port
    3.500 in
  • Bore Size
    2.500 in
  • Collar Thread Length
    1.1300 in;29 mm
  • Cylinder Cap Retract At 5000 Psi
    10750 lbs
  • Extended Height
    30.940 in
  • Lowered Height
    20.6900 in;526 mm
  • Maximum Height
    30.9400 in;786 mm
  • Outside Diameter
    3.630 in
  • Piston Rod Diameter  
    1.880 in
  • Plunger Diameter
    1.8800 in;47.80 mm
  • Retracted Height
    20.690 in
  • Stroke  
    10.250 in
  • Weight
    46.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    3-1/4 in - 16
  • Cylinder Capacity
    25 ton
  • Cylinder Material
    Steel
  • Effective Area
    4.910 in²
  • Load Capacity
    22.7 ton, 25 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    50.310 in³
  • Piston Rod Protrusion
    1.080 in
  • Piston Stroke
    10.2500 in;260 mm
  • Pull Retract Cylinder Capacity
    11 ton
  • Pull Retract Cylindrical Eff Area
    2.150 in²
  • Pull Retract Oil Capacity
    22.010 in³
  • Series / Type
    RD-Series
  • Tons at 10000 psi
    25.00 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)