Motion
8102
Farm Duty - Incubator Hatchery Motor - 1/2 hp, 900 rpm, 1 ph, 115/230 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, Stud Mount, Continuous Duty
MI ITEM #00902391
MFR #8102
Price$602.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1/2 hp, 900 rpm, 1 ph, 115/230 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, Stud Mount, Continuous Duty
MI ITEM #00902391
MFR #8102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$602.19/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    10.2 in
  • Service Factor
    1.25
  • Torque
    50.91 ft-lbs
  • Weight
    22 lbs

Details

  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 8P, 48YZ
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    61.7 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382007065
  • Max Allowable Current
    3 A, 6.0 A
  • Maximum Speed
    850 rpm
  • Model
    K055JRE7259021B
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Fractional Motor Program
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382007065

Overview

Mfr description
1/2 HP,850 RPM,8102,115/230 V,48Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought