Motion
11254 ACME SCR 2-1/2-4 RH 3 FT

NOOK INDUSTRIES
11254 ACME SCR 2-1/2-4 RH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
MI ITEM #00902475
MFR #11254 ACME SCR 2-1/2-4 RH 3 FT
Price$1,108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
11254 ACME SCR 2-1/2-4 RH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 2.5000 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
MI ITEM #00902475
MFR #11254 ACME SCR 2-1/2-4 RH 3 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,108.00/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.012 in
  • Lead Accuracy
    0.25 in
  • Length
    36 in
  • Nominal Screw Diameter
    2.5000 in
  • Overall Length
    36.0000 in
  • Pitch
    0.25 in
  • Root Diameter Minimum
    2.193 in
  • Threads Per Inch
    4
  • Weight
    14.89 lbs per ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    254
  • Thread Direction
    Right Hand

Overview

Mfr description
11254 ACME SCR 2-1/2-4 RH 3 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
  • When compared to general-purpose thread forms , centralizing threads are manufactured with tighter tolerances and reduced clearance on the major diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought