Motion
MT1811255
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #14 Drill Bit Size, 3-3/8 in Flute Length, 5-3/4 in Overall Length
Mi Item #00902496
MFR #MT1811255
Price$19.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, #14 Drill Bit Size, 3-3/8 in Flute Length, 5-3/4 in Overall Length
Mi Item #00902496
MFR #MT1811255

Mfr description
11255 1325 HI-HELIX #14 TL DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.18/each

Specifications

Dimensions

  • Drill Bit Size
    #14
  • Flute Length
    3-3/8 in
  • Overall Length
    5-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)