Motion
RR-506

ENERPAC
RR-506

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 50 ton Capacity, 6.130 in Stroke, 13.060 in Retracted, 19.190 in Extended
Mi Item #00902807
MFR #RR-506
Price$6,756.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-506

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 50 ton Capacity, 6.130 in Stroke, 13.060 in Retracted, 19.190 in Extended
Mi Item #00902807
MFR #RR-506

Mfr description
RR-506 50 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,756.56/each

Specifications

Dimensions

  • Base to Port
    1.130 in
  • Bore Size
    3.750 in
  • Collar Thread Length
    1.0000 in;25 mm
  • Extended Height
    19.190 in
  • Lowered Height
    19.1300 in;485 mm
  • Maximum Height
    25.1300 in;638 mm
  • Outside Diameter
    5.000 in
  • Piston Rod Diameter  
    3.130 in
  • Plunger Diameter
    3.1300 in;79.50 mm
  • Retracted Height
    13.060 in
  • Saddle Diameter
    2.8000 in;71 mm
  • Stroke  
    6.130 in
  • Weight
    67.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    5.0000 in- 12
  • Cylinder Capacity
    50 ton
  • Cylinder Material
    Steel
  • Effective Area
    11.060 in²
  • Load Capacity
    50.2 ton, 55.3 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    67.770 in³
  • Piston Rod Protrusion
    0.110 in
  • Piston Stroke
    6.0000 in;153 mm
  • Pull Retract Cylinder Capacity
    11.8 ton
  • Pull Retract Cylindrical Eff Area
    3.400 in²
  • Pull Retract Oil Capacity
    21.000 in³
  • Series / Type
    RR-Series
  • Tons at 10000 psi
    55.30 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)