Motion
RR-756

ENERPAC
RR-756

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 75 ton Capacity, 6.130 in Stroke, 13.690 in Retracted, 19.810 in Extended
MI ITEM #00902819
MFR #RR-756
List Price$9,949.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-756

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 75 ton Capacity, 6.130 in Stroke, 13.690 in Retracted, 19.810 in Extended
MI ITEM #00902819
MFR #RR-756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,949.96/each for your price

Overview

Mfr description
RR-756 75 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 couplers
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RR-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    75 ton
  • Pull Retract Cylinder Capacity
    17.6 ton
  • Stroke
  • Oil Capacity
    97.580 in³
  • Pull Retract Oil Capacity
    29.000 in³
  • Retracted Height
    13.690 in
  • Extended Height
    19.810 in
  • Effective Area
    15.920 in²
  • Pull Retract Cylindrical Eff Area
    4.900 in²
  • Tons at 10000 psi
    79.60 ton
  • Piston Rod Diameter
  • Bore Size
    4.500 in
  • Base to Port
    1.190 in
  • Outside Diameter
    5.750 in
  • Piston Rod Protrusion
    0.250 in
  • Cylinder Material
    Steel
  • Weight
    92.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text