Motion
RR-1010

ENERPAC
RR-1010

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 10 ton Capacity, 10.000 in Stroke, 16.130 in Retracted, 26.130 in Extended
MI ITEM #00902865
MFR #RR-1010
Your Price$2,943.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-1010

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 10 ton Capacity, 10.000 in Stroke, 16.130 in Retracted, 26.130 in Extended
MI ITEM #00902865
MFR #RR-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,943.21/each(List $3,679.01)

Overview

Mfr description
RR-1010 10 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 couplers
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RR-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    10 ton
  • Pull Retract Cylinder Capacity
    4 ton
  • Stroke
  • Oil Capacity
    22.330 in³
  • Pull Retract Oil Capacity
    8.000 in³
  • Retracted Height
    16.130 in
  • Extended Height
    26.130 in
  • Effective Area
    2.230 in²
  • Pull Retract Cylindrical Eff Area
    0.800 in²
  • Tons at 10000 psi
    11.10 ton
  • Piston Rod Diameter
  • Bore Size
    1.690 in
  • Base to Port
    1.440 in
  • Outside Diameter
    2.880 in
  • Piston Rod Protrusion
    0.240 in
  • Cylinder Material
    Steel
  • Weight
    28.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text