Motion
RR-1502

ENERPAC
RR-1502

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 150 ton Capacity, 2.250 in Stroke, 7.190 in Retracted, 9.440 in Extended
Mi Item #00902907
MFR #RR-1502
Price$10,948.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-1502

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 150 ton Capacity, 2.250 in Stroke, 7.190 in Retracted, 9.440 in Extended
Mi Item #00902907
MFR #RR-1502

Mfr description
RR-1502 150 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,948.84/each

Specifications

Dimensions

  • Base to Port
    0.880 in
  • Bore Size
    6.250 in
  • Extended Height
    9.440 in
  • Lowered Height
    7.1900 in;183 mm
  • Maximum Height
    9.4400 in;240 mm
  • Outside Diameter
    8.000 in
  • Piston Rod Diameter  
    4.500 in
  • Plunger Diameter
    4.5000 in;114.30 mm
  • Retracted Height
    7.190 in
  • Saddle Diameter
    3.6700 in;95 mm
  • Stroke  
    2.250 in
  • Weight
    110.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    150 ton
  • Cylinder Material
    Steel
  • Effective Area
    30.710 in²
  • Load Capacity
    153.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    69.110 in³
  • Piston Rod Protrusion
    0.060 in
  • Piston Stroke
    2.2500 in;57 mm
  • Pull Retract Cylinder Capacity
    30 ton
  • Pull Retract Cylindrical Eff Area
    14.800 in²
  • Pull Retract Oil Capacity
    33.000 in³
  • Series / Type
    RR-Series
  • Tons at 10000 psi
    153.50 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)