Motion
MT1811276
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 19/64 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #00902962
MFR #MT1811276
List Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 19/64 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #00902962
MFR #MT1811276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.49/each for your price

Overview

Mfr description
11276 1325 HI-HELIX 19/64 TL DRL

Specifications

  • Drill Bit Size
    19/64 in
  • Flute Length
    4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    6-3/8 in
  • Coolant Delivery
    External
  • Series
    1325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought