Motion
RR-3014

ENERPAC
RR-3014

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 30 ton Capacity, 14.500 in Stroke, 21.630 in Retracted, 36.130 in Extended
Mi Item #00902980
MFR #RR-3014
Price$5,648.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-3014

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 30 ton Capacity, 14.500 in Stroke, 21.630 in Retracted, 36.130 in Extended
Mi Item #00902980
MFR #RR-3014

Mfr description
RR-3014 30 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,648.51/each

Specifications

Dimensions

  • Base to Port
    1.560 in
  • Bore Size
    2.880 in
  • Collar Thread Length
    1.9400 in;49 mm
  • Extended Height
    36.130 in
  • Lowered Height
    21.6300 in;549 mm
  • Maximum Height
    36.1300 in;917 mm
  • Outside Diameter
    4.000 in
  • Piston Rod Diameter  
    2.130 in
  • Plunger Diameter
    2.1300 in;54.10 mm
  • Retracted Height
    21.630 in
  • Saddle Diameter
    1.9700 in;50 mm
  • Stroke  
    14.500 in
  • Weight
    64.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    3-5/16 in - 12
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Steel
  • Effective Area
    6.510 in²
  • Load Capacity
    32.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    92.700 in³
  • Piston Rod Protrusion
    0.410 in
  • Piston Stroke
    14.5000 in;368 mm
  • Pull Retract Cylinder Capacity
    6 ton
  • Pull Retract Cylindrical Eff Area
    3.000 in²
  • Pull Retract Oil Capacity
    43.000 in³
  • Series / Type
    RR-Series
  • Tons at 10000 psi
    32.50 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)