Motion
RR-5020

ENERPAC
RR-5020

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 50 ton Capacity, 20.130 in Stroke, 28.880 in Retracted, 49.000 in Extended
MI ITEM #00903023
MFR #RR-5020
Your Price$13,653.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-5020

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 50 ton Capacity, 20.130 in Stroke, 28.880 in Retracted, 49.000 in Extended
MI ITEM #00903023
MFR #RR-5020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,653.08/each(List $16,383.70)

Overview

Mfr description
RR-5020 50 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 couplers
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RR-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    50 ton
  • Pull Retract Cylinder Capacity
    11.8 ton
  • Stroke
  • Oil Capacity
    222.560 in³
  • Pull Retract Oil Capacity
    68.000 in³
  • Retracted Height
    28.880 in
  • Extended Height
    49.000 in
  • Effective Area
    11.060 in²
  • Pull Retract Cylindrical Eff Area
    3.400 in²
  • Tons at 10000 psi
    55.30 ton
  • Piston Rod Diameter
  • Bore Size
    3.750 in
  • Base to Port
    2.250 in
  • Outside Diameter
    5.000 in
  • Piston Rod Protrusion
    0.110 in
  • Cylinder Material
    Steel
  • Weight
    150.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text