Motion
RR-10013

ENERPAC
RR-10013

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 13.130 in Stroke, 20.630 in Retracted, 33.750 in Extended
Mi Item #00903067
MFR #RR-10013
Price$14,535.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-10013

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 13.130 in Stroke, 20.630 in Retracted, 33.750 in Extended
Mi Item #00903067
MFR #RR-10013

Mfr description
RR-10013 100 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,535.66/each

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    5.130 in
  • Collar Thread Length
    2.0000 in;50 mm
  • Extended Height
    33.750 in
  • Lowered Height
    20.6300 in;524 mm
  • Maximum Height
    33.7500 in;857 mm
  • Outside Diameter
    7.000 in
  • Piston Rod Diameter  
    3.750 in
  • Plunger Diameter
    3.7500 in;95.20 mm
  • Retracted Height
    20.630 in
  • Saddle Diameter
    3.0000 in;76 mm
  • Stroke  
    13.130 in
  • Weight
    205.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    6-7/8 in - 12
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.650 in²
  • Load Capacity
    103.2 ton, 93.6 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    271.170 in³
  • Piston Rod Protrusion
    0.130 in
  • Piston Stroke
    13.1300 in;333 mm
  • Pull Retract Cylinder Capacity
    48 ton
  • Pull Retract Cylindrical Eff Area
    9.600 in²
  • Pull Retract Oil Capacity
    126.000 in³
  • Series / Type
    RR-Series
  • Tons at 10000 psi
    103.20 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)