Motion
MT1811281
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00903070
MFR #MT1811281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 3/8 in Drill Bit Size, 4-1/4 in Flute Length, 6-3/4 in Overall Length
MI ITEM #00903070
MFR #MT1811281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    4-1/4 in
  • Overall Length
    6-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1325

Overview

Mfr description
11281 1325 HI-HELIX 3/8 TL DRL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought