Motion
RR-10018

ENERPAC
RR-10018

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 18.130 in Stroke, 27.060 in Retracted, 45.190 in Extended
MI ITEM #00903081
MFR #RR-10018
Your Price$20,069.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR-10018

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 18.130 in Stroke, 27.060 in Retracted, 45.190 in Extended
MI ITEM #00903081
MFR #RR-10018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,069.64/each(List $24,083.57)

Overview

Mfr description
RR-10018 100 TON D/A CYLINDER
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 couplers
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RR-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Pull Retract Cylinder Capacity
    48 ton
  • Stroke
  • Oil Capacity
    374.440 in³
  • Pull Retract Oil Capacity
    174.000 in³
  • Retracted Height
    27.060 in
  • Extended Height
    45.190 in
  • Effective Area
    20.650 in²
  • Pull Retract Cylindrical Eff Area
    9.600 in²
  • Tons at 10000 psi
    103.20 ton
  • Piston Rod Diameter
  • Bore Size
    5.130 in
  • Base to Port
    1.630 in
  • Outside Diameter
    7.000 in
  • Piston Rod Protrusion
    0.130 in
  • Cylinder Material
    Steel
  • Weight
    260.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought