Motion
MT1811282
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 25/64 in Drill Bit Size, 4-3/8 in Flute Length, 7 in Overall Length
MI ITEM #00903094
MFR #MT1811282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1325 Series, High Speed Steel Material, 25/64 in Drill Bit Size, 4-3/8 in Flute Length, 7 in Overall Length
MI ITEM #00903094
MFR #MT1811282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    25/64 in
  • Flute Length
    4-3/8 in
  • Overall Length
    7 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1325

Overview

Mfr description
11282 1325 HI-HELIX 25/64 TL DRL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought