Motion
RRH-603

ENERPAC
RRH-603

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 60 ton Capacity, 3.500 in Stroke, 9.750 in Retracted, 13.250 in Extended
MI ITEM #00903167
MFR #RRH-603
Price$6,831.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RRH-603

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 60 ton Capacity, 3.500 in Stroke, 9.750 in Retracted, 13.250 in Extended
MI ITEM #00903167
MFR #RRH-603

Mfr description
RRH-603 60 TON D/A HOLL-O-CYLINDER
  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing (except RRH-1001 and RRH-1508)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,831.17/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    4.880 in
  • Collar Thread Length
    1.9100 in;48.51 mm
  • Extended Height
    13.250 in
  • Lowered Height
    9.7500 in;247.65 mm
  • Maximum Height
    13.2500 in;336.55 mm
  • Outside Diameter
    6.250 in
  • Piston Rod Diameter  
    3.630 in
  • Plunger Diameter
    3.6300 in;92.20 mm
  • Retracted Height
    9.750 in
  • Saddle Diameter
    3.6100 in;91.69 mm
  • Stroke  
    3.500 in
  • Weight
    62.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    6-1/4 in - 12
  • Cylinder Capacity
    60 ton
  • Cylinder Material
    Steel
  • Effective Area
    12.730 in²
  • Load Capacity
    54.43 ton, 60 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    44.570 in³
  • Piston Rod Protrusion
    0.500 in
  • Piston Stroke
    3.5000 in;88.90 mm
  • Pull Retract Cylinder Capacity
    42 ton
  • Pull Retract Cylindrical Eff Area
    8.370 in²
  • Pull Retract Oil Capacity
    29.210 in³
  • Series / Type
    RRH-Series
  • Tons at 10000 psi
    64.00 ton
  • Type
    Hollow Plunger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)