Motion
854000
Single Stage Control Panel - For Use With Pneumatic Control Systems, Surface Mount, Enclosed Design, 180 °F Temperature Range
Mi Item #00903172
MFR #854000
Price$705.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Stage Control Panel - For Use With Pneumatic Control Systems, Surface Mount, Enclosed Design, 180 °F Temperature Range
Mi Item #00903172
MFR #854000

Mfr description
854000 MANUAL CONTROL PANEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$705.74/each

Specifications

Dimensions

  • Orifice Size
    0.094 in
  • Port Size
    1/8 NPT
  • Weight
    2.50 lbs

Details

  • Additional Details
    Includes regulator, pressure gauge, and main toggle switch enclosed in a panel.
  • Cv Factor
    0.266
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Single Stage Control Panel
  • Manufacturer Product Page
  • Mounting Style
    Surface Mount
  • Open Or Enclosed Design
    Enclosed
  • Operating Range
    5-125 psi
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    CE, and RoHS
  • Series
    A/C Control Panel
  • Temperature Range
    180 °F
  • UPC_NO
    662284161206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)