Motion
RRH-606

ENERPAC
RRH-606

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 60 ton Capacity, 6.500 in Stroke, 12.750 in Retracted, 19.250 in Extended
Mi Item #00903199
MFR #RRH-606
Price$11,116.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RRH-606

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 60 ton Capacity, 6.500 in Stroke, 12.750 in Retracted, 19.250 in Extended
Mi Item #00903199
MFR #RRH-606

Mfr description
RRH-606 60 TON D/A HOLL-O-CYLINDER
  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing (except RRH-1001 and RRH-1508)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,116.38/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    4.880 in
  • Collar Thread Length
    1.9100 in;48.50 mm
  • Extended Height
    19.250 in
  • Lowered Height
    12.7500 in;323.85 mm
  • Maximum Height
    19.2500 in;489 mm
  • Outside Diameter
    6.250 in
  • Piston Rod Diameter  
    3.630 in
  • Plunger Diameter
    3.6300 in;92.20 mm
  • Retracted Height
    12.750 in
  • Saddle Diameter
    3.6100 in;91.69 mm
  • Stroke  
    6.500 in
  • Weight
    78.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    6-1/4 in - 12
  • Cylinder Capacity
    60 ton
  • Cylinder Material
    Steel
  • Effective Area
    12.730 in²
  • Load Capacity
    58.06 ton, 64 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    82.770 in³
  • Piston Rod Protrusion
    0.500 in
  • Piston Stroke
    6.5000 in;165.10 mm
  • Pull Retract Cylinder Capacity
    42 ton
  • Pull Retract Cylindrical Eff Area
    8.370 in²
  • Pull Retract Oil Capacity
    54.240 in³
  • Series / Type
    RRH-Series
  • Tons at 10000 psi
    64.00 ton
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)