Motion
RRH-1003

ENERPAC
RRH-1003

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 3.000 in Stroke, 10.000 in Retracted, 13.000 in Extended
Mi Item #00903244
MFR #RRH-1003
Price$13,822.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RRH-1003

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 3.000 in Stroke, 10.000 in Retracted, 13.000 in Extended
Mi Item #00903244
MFR #RRH-1003

Mfr description
RRH-1003 100 TON D/A HOLL-O-CYLINDER
  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing (except RRH-1001 and RRH-1508)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,822.00/each

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    6.500 in
  • Collar Thread Length
    2.3800 in;60 mm
  • Extended Height
    13.000 in
  • Lowered Height
    10.0000 in;254 mm
  • Maximum Height
    13.0000 in;330 mm
  • Outside Diameter
    8.380 in
  • Piston Rod Diameter  
    5.000 in
  • Plunger Diameter
    5.0000 in;127 mm
  • Retracted Height
    10.000 in
  • Saddle Diameter
    4.9700 in;126 mm
  • Stroke  
    3.000 in
  • Weight
    135.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Collar Thread
    8-3/8 in - 12
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.630 in²
  • Load Capacity
    103 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    61.880 in³
  • Piston Rod Protrusion
    0.500 in
  • Piston Stroke
    3.0000 in;76 mm
  • Pull Retract Cylinder Capacity
    68 ton
  • Pull Retract Cylindrical Eff Area
    13.540 in²
  • Pull Retract Oil Capacity
    40.640 in³
  • Series / Type
    RRH-Series
  • Tons at 10000 psi
    103.00 ton
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)