Motion
RRH-1508

ENERPAC
RRH-1508

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 150 ton Capacity, 8.000 in Stroke, 13.750 in Retracted, 21.750 in Extended
Mi Item #00903290
MFR #RRH-1508
Price$23,735.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RRH-1508

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 150 ton Capacity, 8.000 in Stroke, 13.750 in Retracted, 21.750 in Extended
Mi Item #00903290
MFR #RRH-1508

Mfr description
RRH-1508 150 TON D/A HOLL-O-CYLINDER
  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing (except RRH-1001 and RRH-1508)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,735.92/each

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    7.500 in
  • Extended Height
    21.750 in
  • Lowered Height
    13.7500 in;349.30 mm
  • Maximum Height
    21.7500 in;552.50 mm
  • Outside Diameter
    9.750 in
  • Piston Rod Diameter  
    6.000 in
  • Plunger Diameter
    6.0000 in;152.40 mm
  • Retracted Height
    13.750 in
  • Saddle Diameter
    5.0000 in;127 mm
  • Stroke  
    8.000 in
  • Weight
    245.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    150 ton
  • Cylinder Material
    Steel
  • Effective Area
    31.620 in²
  • Load Capacity
    136.1 ton, 150 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    252.970 in³
  • Piston Rod Protrusion
    0.190 in
  • Piston Stroke
    8.0000 in;203.20 mm
  • Pull Retract Cylinder Capacity
    80 ton
  • Pull Retract Cylindrical Eff Area
    15.910 in²
  • Pull Retract Oil Capacity
    127.230 in³
  • Series / Type
    RRH-Series
  • Tons at 10000 psi
    158.00 ton
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)