Motion
RRH-10010

ENERPAC
RRH-10010

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 10.130 in Stroke, 18.130 in Retracted, 28.250 in Extended
MI ITEM #00903345
MFR #RRH-10010
Your Price$16,572.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RRH-10010

Hollow Plunge Cylinder - Double-Acting / Hydraulic Return, 100 ton Capacity, 10.130 in Stroke, 18.130 in Retracted, 28.250 in Extended
MI ITEM #00903345
MFR #RRH-10010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,572.71/each(List $19,887.26)

Overview

Mfr description
RRH-10010 100 TON D/A HOLL-O-CYLINDER
  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing (except RRH-1001 and RRH-1508)
  • Double-acting operation for fast retraction
  • Nickel-plated, floating center tube increases product life
  • Hollow plunger for pull and push forces
  • CR-400 couplers and dust caps
  • Plunger wiper reduces contamination, extending cylinder life

Specifications

  • Series / Type
    RRH-Series
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    100 ton
  • Pull Retract Cylinder Capacity
    68 ton
  • Stroke
  • Oil Capacity
    208.840 in³
  • Pull Retract Oil Capacity
    137.170 in³
  • Retracted Height
    18.130 in
  • Extended Height
    28.250 in
  • Effective Area
    20.630 in²
  • Pull Retract Cylindrical Eff Area
    13.540 in²
  • Tons at 10000 psi
    103.00 ton
  • Piston Rod Diameter
  • Bore Size
    6.500 in
  • Base to Port
    1.500 in
  • Outside Diameter
    8.380 in
  • Piston Rod Protrusion
    0.500 in
  • Cylinder Material
    Steel
  • Weight
    235.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text