Motion
855600
Brake Discs - For Use With DB Series Brakes, LCDB Series Brakes, MCDB Series Brakes, L-600 Series Clutches, LW Series Clutches, M-800 Series Clutches, MW Series Clutches, Straight Shaft, 5.5000 in Bore, 12.0000 in Disc Diameter, 0.2300 in Disc Thickness, 3800 rpm, Shaft Inertia 104.00 lb-in², Bare Steel Finish
MI ITEM #00903395
MFR #855600
Price$440.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With DB Series Brakes, LCDB Series Brakes, MCDB Series Brakes, L-600 Series Clutches, LW Series Clutches, M-800 Series Clutches, MW Series Clutches, Straight Shaft, 5.5000 in Bore, 12.0000 in Disc Diameter, 0.2300 in Disc Thickness, 3800 rpm, Shaft Inertia 104.00 lb-in², Bare Steel Finish
MI ITEM #00903395
MFR #855600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.44/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Bore Size
    5.5000 in
  • Disc Diameter
    12.0000 in
  • Disc Thickness
    0.2300 in
  • Weight
    6.50 lbs

Details

  • Additional Details
    This disc can be added to certain Air Champ MW or M800 clutches to create a driven shaft mounted clutch-brake. To mount this brake disc on a shaft a hub is required.
  • Bore Style
    Straight Shaft
  • Brake Heat Sink Capacity
    113800 ft-lbs
  • Disc Working Radius In.
    DB=5.250 in.
  • Finish
    Bare Steel
  • For Use With Series
    DB Series Brakes, L-600 Series Clutches, LCDB Series Brakes, LW Series Clutches, M-800 Series Clutches, MCDB Series Brakes, MW Series Clutches
  • Function
    Non-Ventilated Disc without hub
  • Manufacturer Product Page
  • Max Rpm
    3800 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    104.00 lb/in²
  • UPC_NO
    662284161305

Overview

Mfr description
855600 DB DISC 12"
  • .250 inch non-ventilated disc for DB and DBSE calipers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought