Motion
RSM200

ENERPAC
RSM200

Hydraulic Ram - Single-Acting, 22.1 ton Capacity, 0.4400 in Stroke, 2.0300 in Retracted, 2.4700 in Extended
Mi Item #00903418
MFR #RSM200
Price$1,679.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSM200

Hydraulic Ram - Single-Acting, 22.1 ton Capacity, 0.4400 in Stroke, 2.0300 in Retracted, 2.4700 in Extended
Mi Item #00903418
MFR #RSM200

Mfr description
RSM-200 20 TON FLAT-JAC CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,679.91/each

Specifications

Dimensions

  • Extended Height
    2.4700 in
  • Retracted Height
    2.0300 in
  • Stroke  
    0.4400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    22.1 ton
  • Oil Capacity
    1.9400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)