Motion
RSM300

ENERPAC
RSM300

Hydraulic Ram - Single-Acting, 32.4 ton Capacity, 0.5000 in Stroke, 2.3100 in Retracted, 2.8100 in Extended
Mi Item #00903433
MFR #RSM300
Price$2,260.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSM300

Hydraulic Ram - Single-Acting, 32.4 ton Capacity, 0.5000 in Stroke, 2.3100 in Retracted, 2.8100 in Extended
Mi Item #00903433
MFR #RSM300

Mfr description
RSM-300 30 TON FLAT-JAC CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,260.85/each

Specifications

Dimensions

  • Extended Height
    2.8100 in
  • Retracted Height
    2.3100 in
  • Stroke  
    0.5000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    32.4 ton
  • Oil Capacity
    3.2500 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)