1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RSM500
Hydraulic Ram - Single-Acting, 48.1 ton Capacity, 0.6300 in Stroke, 2.6300 in Retracted, 3.2500 in Extended
MI ITEM #
00903463
MFR #
RSM500
Price
$1,905.29
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RSM500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RSM500
Hydraulic Ram - Single-Acting, 48.1 ton Capacity, 0.6300 in Stroke, 2.6300 in Retracted, 3.2500 in Extended
MI ITEM #
00903463
MFR #
RSM500
Mfr description
RSM-500 50 TON FLAT-JAC CYLINDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,905
.29
/each
Add to Cart
Specifications
Dimensions
Extended Height
3.2500 in
Retracted Height
2.6300 in
Stroke
0.6300 in
Details
Actuation
Single-Acting
Cylinder Capacity
48.1 ton
Oil Capacity
6.0100 in³
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items