Motion
RSM-750

ENERPAC
RSM-750

Low Height Cylinder - Single Acting / Spring Return, 75 ton Capacity, 0.630 in Stroke, 3.130 in Retracted, 3.750 in Extended
Mi Item #00903477
MFR #RSM-750
Price$3,711.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSM-750

Low Height Cylinder - Single Acting / Spring Return, 75 ton Capacity, 0.630 in Stroke, 3.130 in Retracted, 3.750 in Extended
Mi Item #00903477
MFR #RSM-750

Mfr description
RSM-750 75 TON FLAT-JAC CYLINDER
  • RSM-Series, Flat-Jac® Cylinders
  • Compact, flat design for use where other cylinders will not fit
  • RSM-750, RSM-1000 and RSM-1500 with handle for easy carrying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,711.53/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bore Size
    4.500 in
  • Extended Height
    3.750 in
  • Lowered Height
    3.1300 in;79 mm
  • Maximum Height
    3.7500 in;95 mm
  • Outside Diameter
    6.50 x 5.50 in
  • Piston Rod Diameter  
    3.250 in
  • Plunger Diameter
    3.2500 in;82.60 mm
  • Retracted Height
    3.130 in
  • Stroke  
    0.630 in
  • Weight
    25.00 lbs

Details

  • Actuation
    Single Acting / Spring Return
  • Cylinder Capacity
    75 ton
  • Cylinder Material
    Steel
  • Effective Area
    15.90 in²
  • Load Capacity
    72.12 ton, 79.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    9.940 in³
  • Piston Rod Protrusion
    0.080 in
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RSM-Series
  • Tons at 10000 psi
    79.50 ton
  • Type
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)