Motion
RSM-1000

ENERPAC
RSM-1000

Low Height Cylinder - Single Acting / Spring Return, 100 ton Capacity, 0.630 in Stroke, 3.380 in Retracted, 4.000 in Extended
Mi Item #00903506
MFR #RSM-1000
Price$4,390.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSM-1000

Low Height Cylinder - Single Acting / Spring Return, 100 ton Capacity, 0.630 in Stroke, 3.380 in Retracted, 4.000 in Extended
Mi Item #00903506
MFR #RSM-1000

Mfr description
RSM-1000 100 TON FLAT-JAC CYLINDER
  • RSM-Series, Flat-Jac® Cylinders
  • Compact, flat design for use where other cylinders will not fit
  • RSM-750, RSM-1000 and RSM-1500 with handle for easy carrying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,390.51/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bore Size
    5.000 in
  • Extended Height
    4.000 in
  • Lowered Height
    3.3800 in;85 mm
  • Maximum Height
    4.0000 in;101 mm
  • Outside Diameter
    7.00 x 6.00 in
  • Piston Rod Diameter  
    3.630 in
  • Plunger Diameter
    3.6300 in;92.20 mm
  • Retracted Height
    3.380 in
  • Stroke  
    0.630 in
  • Weight
    32.00 lbs

Details

  • Actuation
    Single Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    19.630 in²
  • Load Capacity
    98.1 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    12.270 in³
  • Piston Rod Protrusion
    0.080 in
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RSM-Series
  • Tons at 10000 psi
    98.10 ton
  • Type
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)