Motion
RSM-1500

ENERPAC
RSM-1500

Low Height Cylinder - Single Acting / Spring Return, 150 ton Capacity, 0.630 in Stroke, 3.940 in Retracted, 4.560 in Extended
MI ITEM #00903518
MFR #RSM-1500
Price$5,940.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSM-1500

Low Height Cylinder - Single Acting / Spring Return, 150 ton Capacity, 0.630 in Stroke, 3.940 in Retracted, 4.560 in Extended
MI ITEM #00903518
MFR #RSM-1500

Mfr description
RSM-1500 150 TON FLAT-JAC CYLINDER
  • RSM-Series, Flat-Jac® Cylinders
  • Compact, flat design for use where other cylinders will not fit
  • RSM-750, RSM-1000 and RSM-1500 with handle for easy carrying
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,940.37/each

Specifications

Dimensions

  • Base to Port
    0.940 in
  • Bore Size
    6.250 in
  • Extended Height
    4.560 in
  • Lowered Height
    3.9400 in;100.08 mm
  • Maximum Height
    4.5600 in;115.82 mm
  • Outside Diameter
    8.50 x 7.50 in
  • Piston Rod Diameter  
    4.500 in
  • Plunger Diameter
    4.5000 in;114.30 mm
  • Retracted Height
    3.940 in
  • Stroke  
    0.630 in
  • Weight
    58.00 lbs

Details

  • Actuation
    Single Acting / Spring Return
  • Cylinder Capacity
    150 ton
  • Cylinder Material
    Steel
  • Effective Area
    4.560 in²
  • Load Capacity
    139.162 ton, 153.4 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    19.170 in³
  • Piston Rod Protrusion
    0.080 in
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RSM-Series
  • Tons at 10000 psi
    153.40 ton
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)