Motion
AERO 35LB PAIL
AERO Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
Mi Item #00903918
MFR #AERO 35LB PAIL
Price$631.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AERO Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
Mi Item #00903918
MFR #AERO 35LB PAIL

Mfr description
AERO 35 LB PAIL
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$631.88/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    194°C/381 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215511303
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    AERO
  • Type
    General Purpose
  • UPC_NO
    089215511303
  • Viscosity
    19
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)