Motion
AERO DRUM
AERO O-Ring Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 115 lb Size, Keg Container, White Color, Not Food Grade
MI ITEM #00903963
MFR #AERO DRUM
Your Price$1,721.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AERO O-Ring Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 115 lb Size, Keg Container, White Color, Not Food Grade
MI ITEM #00903963
MFR #AERO DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,721.89/each(List $2,003.59)

Overview

Mfr description
AERO 115 LB DRUM
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range

Specifications

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    115 lb
  • Container Type
    Keg
  • Base Type
    Lithium
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Certification
    ISO
  • Dropping Point
    194°C/381 °F
  • Color
    White
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Series
    AERO
  • Package Qty
    1
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Overall Height
    27 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    19
  • Manufacturer Upc Number
    089215411306
  • UPC_NO
    089215411306
  • Weight
    134.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text