Motion
M610
Double Clevis Mid-Link - For Chain Size 5/8 in, 13000 lb Capacity, Zinc Plated
MI ITEM #00904118
MFR #M610
List Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Mid-Link - For Chain Size 5/8 in, 13000 lb Capacity, Zinc Plated
MI ITEM #00904118
MFR #M610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.18/each for your price

Overview

Mfr description
M610 MIDLINK 5/8 ZINC PLATE PACK
  • Designed for use with grade 70 chain as a quick and easy temporary repair
  • Zinc-plated finish
  • Size forged into link
  • Quick easy installations
  • 1/4” through 1/2" sizes are individually bagged
  • Design factor 4:1

Specifications

  • Compatible Chain Size
    5/8 in
  • Weight Capacity
    13000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • UPC_NO
    081767428719
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text