Motion
MT1011354
Jobber Length Drill Bit - 1340 Series, #78, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00904134
MFR #MT1011354
Price$7.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340 Series, #78, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00904134
MFR #MT1011354

Mfr description
11354 SIZE #78 JOBBER DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.01/each

Specifications

Dimensions

  • Diameter
    0.0160 in, 0.41 mm, #78
  • Drill Bit Size  
    #78
  • Flute Length  
    3/16 in
  • Overall Length  
    1-1/4 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1340
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)