1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
11355
Jobber Length Drill Bit - 1340 Series, #77, HSS Black Oxide Material, 3/16 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #
00904147
MFR #
11355
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 11355
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
11355
Jobber Length Drill Bit - 1340 Series, #77, HSS Black Oxide Material, 3/16 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #
00904147
MFR #
11355
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
11355 SIZE #77 JOBBER DRILL
Specifications
Drill Bit Size
#77
Flute Length
3/16 in
Material
HSS Black Oxide
Overall Length
3/4 in
Point Angle
118 °
Shank Type
Straight
Series
1340
Package Qty
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data