Motion
MT1011358
Jobber Length Drill Bit - 1340 Series, #74, High Speed Steel Material, 0.2500 in Flute, 118 ° Point Angle, 1 in OAL
Mi Item #00904186
MFR #MT1011358
Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340 Series, #74, High Speed Steel Material, 0.2500 in Flute, 118 ° Point Angle, 1 in OAL
Mi Item #00904186
MFR #MT1011358

Mfr description
11358 SIZE #74 JOBBER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.54/each

Specifications

Dimensions

  • Diameter
    0.0225 in, 0.57 mm, #74
  • Drill Bit Size  
    #74
  • Flute Length  
    0.2500 in
  • Overall Length  
    1 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1340
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)