Motion
8101
Farm Duty - Incubator Hatchery Motor - 1 hp, 900 rpm, 3 ph, 440-460 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #00904217
MFR #8101
Price$1,570.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1 hp, 900 rpm, 3 ph, 440-460 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 850 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #00904217
MFR #8101

Mfr description
1 HP,850 RPM,8101,440-460 V,56YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.02/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    13.5 in
  • Service Factor
    1.00
  • Torque
    99.99 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 8P, 56YZ
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    74.0 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382007058
  • Max Allowable Current
    2 A
  • Maximum Speed
    850 rpm
  • Model
    P063DTR3462025B
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    440-460 V
  • Motor Type
    Fractional Horsepower
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382007058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)