Motion
MT1011385
Jobber Length Drill Bit - 1340 Series, #50, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #00904492
MFR #MT1011385
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340 Series, #50, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #00904492
MFR #MT1011385

Mfr description
11385 SIZE #50 JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Drill Bit Size  
    #50
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1340
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)