Motion
AERO 1.75OZ TUBE

LUBRIPLATE LUBRICANTS CO
AERO 1.75OZ TUBE

AERO Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant
Mi Item #00904513
MFR #AERO 1.75OZ TUBE
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AERO 1.75OZ TUBE

AERO Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant
Mi Item #00904513
MFR #AERO 1.75OZ TUBE

Mfr description
L0113-086 GREASE AERO 1.75OZ TUBE
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Container Size
    1-3/4 oz
  • NLGI Grade
    1
  • Overall Height
    7 in
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Shelf Life
    10 yr
  • Weight
    0.15 lbs

Details

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    194°C/381 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215111312
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    AERO
  • Type
    General Purpose
  • UPC_NO
    089215111312
  • Viscosity
    19
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)