Motion
855800
Brake Discs - For Use With DB Series Brakes, HCDB Series Brakes, H-1000 Series Clutches, HW Series Clutches, Straight Shaft, 7.0000 in Bore, 16.0000 in Disc Diameter, 0.2300 in Disc Thickness, 2800 rpm, Shaft Inertia 316.00 lb-in², Bare Steel Finish
Mi Item #00904637
MFR #855800
Price$674.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With DB Series Brakes, HCDB Series Brakes, H-1000 Series Clutches, HW Series Clutches, Straight Shaft, 7.0000 in Bore, 16.0000 in Disc Diameter, 0.2300 in Disc Thickness, 2800 rpm, Shaft Inertia 316.00 lb-in², Bare Steel Finish
Mi Item #00904637
MFR #855800

Mfr description
855800 DB DISC 16"
  • .250 inch non-ventilated disc for DB and DBSE calipers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$674.55/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Bore Size
    7.0000 in
  • Disc Diameter
    16.0000 in
  • Disc Thickness
    0.2300 in
  • Weight
    12.00 lbs

Details

  • Additional Details
    This disc can be added to certain Air Champ HW or H1000 clutches to create a driven shaft mounted clutch-brake. To mount this brake disc on a shaft a hub is required.
  • Bore Style
    Straight Shaft
  • Brake Heat Sink Capacity
    215000 ft-lbs
  • Disc Working Radius In.
    DB=7.250 in.
  • Finish
    Bare Steel
  • For Use With Series
    DB Series Brakes, H-1000 Series Clutches, HCDB Series Brakes, HW Series Clutches
  • Function
    Non-Ventilated Disc without hub
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    316.00 lb/in²
  • UPC_NO
    662284161329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)