Motion
855900
Brake Discs - For Use With FCDB Series Brakes, F-450 Series Clutches, FW Series Clutches, Straight Shaft, 3.5000 in Bore, 10.0000 in Disc Diameter, 0.2300 in Disc Thickness, 4500 rpm, Shaft Inertia 62.65 lb-in², Bare Steel Finish
MI ITEM #00904674
MFR #855900
List Price$471.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With FCDB Series Brakes, F-450 Series Clutches, FW Series Clutches, Straight Shaft, 3.5000 in Bore, 10.0000 in Disc Diameter, 0.2300 in Disc Thickness, 4500 rpm, Shaft Inertia 62.65 lb-in², Bare Steel Finish
MI ITEM #00904674
MFR #855900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.04/each for your price

Overview

Mfr description
855900 FWCDB 10" DISC
  • .250 inch non-ventilated disc for DB and DBSE calipers

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    F-450 Series Clutches, FCDB Series Brakes, FW Series Clutches
  • Function
    Non-Ventilated Disc without hub
  • Bore Style
    Straight Shaft
  • Bore Size
    3.5000 in
  • Disc Diameter
    10.0000 in
  • Disc Thickness
    0.2300 in
  • Max Rpm
    4500 rpm
  • Shaft Inertia
    62.65 lb/in²
  • Finish
    Bare Steel
  • Ratings
    CE, and RoHS
  • Bore Diameter
    3.5000 in
  • Brake Heat Sink Capacity
    75900 ft-lbs
  • Disc Working Radius In.
    DB=4.250 in.
  • Additional Details
    This disc can be added to certain Air Champ FW or F450 clutches to create a driven shaft mounted clutch-brake.
  • Manufacturer Product Page
  • UPC_NO
    662284161336
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text