Motion
856100
Hub - For Use With DB Series Brake, QD Type SK, 0.5000 - 2.1250 in Bore, Shaft Inertia 16.70 lb-in²
MI ITEM #00904764
MFR #856100
Price$355.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub - For Use With DB Series Brake, QD Type SK, 0.5000 - 2.1250 in Bore, Shaft Inertia 16.70 lb-in²
MI ITEM #00904764
MFR #856100

Mfr description
856100 DB DISC BRAKE HUB 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.90/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 2.1250 in
  • Bore Size
    0.5000 - 2.1250 in
  • Weight
    5.00 lbs

Details

  • Additional Details
    Taper lock bushing (sold separately).
  • Bore Style
    QD Type SK
  • For Use With Series
    DB Series Brake
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    16.70 lb/in²
  • UPC_NO
    662284161350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)