Motion
Wear Resistant Putty (WR-2) 1lb

ITW DEVCON
Wear Resistant Putty (WR-2) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Rebuilding, Repairing
MI ITEM #00904842
MFR #Wear Resistant Putty (WR-2) 1lb
Price$183.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Wear Resistant Putty (WR-2) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Rebuilding, Repairing
MI ITEM #00904842
MFR #Wear Resistant Putty (WR-2) 1lb

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$183.04/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Rebuilding, Repairing
  • Color
    Gray
  • Cure Time
    16 hr
  • Epoxy Color
    Gray
  • Package Type
    Bucket
  • Product Form
    Putty
  • Work Time
    45 min

Overview

Mfr description
11410 WEAR RES PUTTY 1LB
  • Bonds to steel, iron, aluminum, ceramic, concrete, brass and some plastics
  • Contains wear-resistant fillers for low friction applications
  • Also available in liquid form
  • Listed under NSN stock #8030-00-229-8735; #8030-00-229-8736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought