Motion
MICRO .375 PILOT MOUNT

NEXEN GROUP
MICRO .375 PILOT MOUNT

Friction Clutch - 0.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00904934
MFR #MICRO .375 PILOT MOUNT
Price$583.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MICRO .375 PILOT MOUNT

Friction Clutch - 0.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00904934
MFR #MICRO .375 PILOT MOUNT

Mfr description
856800 MICRO PILOT MOUNT CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$583.34/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Clutch Peak Thermal Input Rate
    1.30 hp
  • Drive Inertia
    0.05 lb-in²
  • Height
    1.7500 in, 44.45 mm
  • Input Shaft Diameter
    0.3750 in, 9.53 mm
  • Maximum Continuous Thermal Dissipation
    0.06 hp
  • Overall Diameter
    1.75 in
  • Overall Length
    2.27 in
  • Pilot Diameter
    1.3750 in
  • Port Size
    1/8 NPT
  • Weight
    1.00 lbs
  • Width
    1.7500 in, 44.45 mm

Details

  • 2D Drawing
  • Additional Details
    Static torque up to 18 in-lbs at 80 psi, maximum speed 3600 rpm, transmitted power up to 0.5 hp, continuous thermal dissipation up to 0.06 hp, bores up to 0.375". Available in pilot mount versions only. Adaptor listed under accessories allows use as a Brake. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings.
  • Air Chamber Volume
    0.050 in3, 0.819 cm3
  • Approximate Clutch Facing Life
    22 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.104 in³
  • Clutch Air Chamber Volume When New
    0.050 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    1.39 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    1900 ft-lbs
  • Clutch Response Factor
    0.009
  • Clutch Type
    Friction Clutch
  • Combination Type
    Pilot Mount Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Max Static Clutch Torque
    18.0000 in-lbs, 2.034 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    Micro
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.138"-32 Bolts @ 90° on a 1.562 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    Micro
  • Shaft Inertia
    0.20 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284161398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)