Motion
MT1011426
Jobber Length Drill Bit - 1340 Series, #16, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00905202
MFR #MT1011426
Your Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340 Series, #16, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00905202
MFR #MT1011426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.17/each(List $2.94)

Overview

Mfr description
11426 SIZE #16 JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text